Motion
CAVB3BT25 BIT,VORTEX,3.5" T25

APEX (BRAND)
CAVB3BT25 BIT,VORTEX,3.5" T25

VORTEX IMPACT POWER BIT T25X3-1/2"
MI ITEM #12327383
MFR #CAVB3BT25 BIT,VORTEX,3.5" T25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

APEX (BRAND)
CAVB3BT25 BIT,VORTEX,3.5" T25

VORTEX IMPACT POWER BIT T25X3-1/2"
MI ITEM #12327383
MFR #CAVB3BT25 BIT,VORTEX,3.5" T25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CAVB3BT25 BIT,VORTEX,3.5" T25

Specifications

  • Torx Size
    T25
  • Overall Length
    3-1/2 in
  • Type
    Bit
  • Style
    Power Bit
  • Overall Length Range
    3" - 4.9"
  • Drive Size
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought