1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Crescent Wrench
CAPW10S
Pipe Wrenche - 10 in OAL, Aluminum Material
MI ITEM #
12327700
MFR #
CAPW10S
Price
$76.78
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Tube, Pipe and Conduit Tools
Pipe Wrenches
Crescent Wrench CAPW10S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crescent Wrench
CAPW10S
Pipe Wrenche - 10 in OAL, Aluminum Material
MI ITEM #
12327700
MFR #
CAPW10S
Mfr description
CAPW10S PIPE WRENCH,ALUMINUM,10",SLIM JA
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$76
.78
/each
Add to Cart
Specifications
Dimensions
Overall Length
10 in
Details
Finish Coating
Powder Coating
Jaw Type
Slim
Material
Aluminum
Maximum Jaw Capacity
1.9000 in | 48.26 mm
Maximum Pipe Capacity
1-1/2 in
Type
Straight Pipe Wrench
UPC_NO
037103336521
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items