Motion
CCW0-05 COMBINATION WRENCH,1/4",SAE,FL P

Crescent Wrench
CCW0-05 COMBINATION WRENCH,1/4",SAE,FL P

Combination Wrench - Full Polish Chrome, 1/4 in Box End Wrench Size, 1/4 in Open End Wrench Size, 5 in OAL
MI ITEM #12327701
MFR #CCW0-05 COMBINATION WRENCH,1/4",SAE,FL P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CCW0-05 COMBINATION WRENCH,1/4",SAE,FL P

Combination Wrench - Full Polish Chrome, 1/4 in Box End Wrench Size, 1/4 in Open End Wrench Size, 5 in OAL
MI ITEM #12327701
MFR #CCW0-05 COMBINATION WRENCH,1/4",SAE,FL P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Box End Wrench Size  
    1/4 in
  • Open End Wrench Size  
    1/4 in
  • Overall Length  
    5 in
  • Size
    1/4 in

Details

  • Finish Coating
    Full Polish Chrome
  • Material
    Alloy Steel
  • Number Of Points
    12
  • Tool Type
    NonRatcheting
  • Type
    Combination Wrench
  • UPC_NO
    037103336965

Overview

Mfr description
CCW0-05 COMBINATION WRENCH,1/4",SAE,FL P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought