Motion
CCW10-05 COMBINATION WRENCH,13/16",SAE,F

Crescent Wrench
CCW10-05 COMBINATION WRENCH,13/16",SAE,F

ALLOY STEEL COMBO WRENCH 13/16" 12PT POL CHR
MI ITEM #12327703
MFR #CCW10-05 COMBINATION WRENCH,13/16",SAE,F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CCW10-05 COMBINATION WRENCH,13/16",SAE,F

ALLOY STEEL COMBO WRENCH 13/16" 12PT POL CHR
MI ITEM #12327703
MFR #CCW10-05 COMBINATION WRENCH,13/16",SAE,F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CCW10-05 COMBINATION WRENCH,13/16",SAE,F

Specifications

  • Material
    Alloy Steel
  • Size
    13/16 in
  • Number Of Points
    12
  • Tool Type
    NonRatcheting
  • Type
    Combination Wrench
  • Finish Coating
    Full Polish Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought