Motion
CCW13-05 COMBINATION WRENCH,1",SAE,FL PO

Crescent Wrench
CCW13-05 COMBINATION WRENCH,1",SAE,FL PO

Combination Wrench - Full Polish Chrome, 1 in Box End Wrench Size, 1 in Open End Wrench Size, 13.1500 in OAL
MI ITEM #12327707
MFR #CCW13-05 COMBINATION WRENCH,1",SAE,FL PO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CCW13-05 COMBINATION WRENCH,1",SAE,FL PO

Combination Wrench - Full Polish Chrome, 1 in Box End Wrench Size, 1 in Open End Wrench Size, 13.1500 in OAL
MI ITEM #12327707
MFR #CCW13-05 COMBINATION WRENCH,1",SAE,FL PO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CCW13-05 COMBINATION WRENCH,1",SAE,FL PO

Specifications

  • Material
    Alloy Steel
  • Size
    1 in
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Number Of Points
    12
  • UPC_NO
    037103337016
  • Tool Type
    NonRatcheting
  • Type
    Combination Wrench
  • Finish Coating
    Full Polish Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought