Overview
Mfr description
CCW14-05 COMBINATION WRENCH,1-1/16",SAE,
Specifications
- MaterialAlloy Steel
- Size1-1/16 in
- Number Of Points12
- Tool TypeNonRatcheting
- TypeCombination Wrench
- Finish CoatingFull Polish Chrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data