Overview
Mfr description
CCW16-05 COMBINATION WRENCH,1-1/4",SAE,F
Specifications
- MaterialAlloy Steel
- Size1-1/14 in
- Number Of Points12
- Tool TypeNonRatcheting
- TypeCombination Wrench
- Finish CoatingFull Polish Chrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data