Motion
CCW21-05 COMBINATION WRENCH,10MM,MTRC,FL

Crescent Wrench
CCW21-05 COMBINATION WRENCH,10MM,MTRC,FL

Combination Wrench - Full Polish Chrome, 10 mm Box End Wrench Size, 10 mm Open End Wrench Size, 6.2200 in OAL
Mi Item #12327714
MFR #CCW21-05 COMBINATION WRENCH,10MM,MTRC,FL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CCW21-05 COMBINATION WRENCH,10MM,MTRC,FL

Combination Wrench - Full Polish Chrome, 10 mm Box End Wrench Size, 10 mm Open End Wrench Size, 6.2200 in OAL
Mi Item #12327714
MFR #CCW21-05 COMBINATION WRENCH,10MM,MTRC,FL

Mfr description
CCW21-05 COMBINATION WRENCH,10MM,MTRC,FL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Box End Wrench Size  
    10 mm
  • Open End Wrench Size  
    10 mm
  • Overall Length  
    6.2200 in
  • Size
    10 mm

Details

  • Finish Coating
    Full Polish Chrome
  • Material
    Alloy Steel
  • Number Of Points
    12
  • Tool Type
    NonRatcheting
  • Type
    Combination Wrench
  • UPC_NO
    037103337092
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)