Motion
CCW31-05 COMBINATION WRENCH,20MM,MTRC,FL

Crescent Wrench
CCW31-05 COMBINATION WRENCH,20MM,MTRC,FL

ALLOY STEEL COMBO WRENCH 20MM 12PT POL CHR
MI ITEM #12327725
MFR #CCW31-05 COMBINATION WRENCH,20MM,MTRC,FL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CCW31-05 COMBINATION WRENCH,20MM,MTRC,FL

ALLOY STEEL COMBO WRENCH 20MM 12PT POL CHR
MI ITEM #12327725
MFR #CCW31-05 COMBINATION WRENCH,20MM,MTRC,FL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CCW31-05 COMBINATION WRENCH,20MM,MTRC,FL

Specifications

  • Material
    Alloy Steel
  • Size
    20 mm
  • Number Of Points
    12
  • Tool Type
    NonRatcheting
  • Type
    Combination Wrench
  • Finish Coating
    Full Polish Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought