1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Crescent Wrench
CTWIREC WIRE CRIMPER,CRESCENT 8"
WIRE CRIMPER 8" BLACK OXIDE
MI ITEM #
12327779
MFR #
CTWIREC WIRE CRIMPER,CRESCENT 8"
Price
$26.38
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Cable and Wire Tools
Crimpers
Crescent Wrench CTWIREC WIRE CRIMPER,CRESCENT 8"
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crescent Wrench
CTWIREC WIRE CRIMPER,CRESCENT 8"
WIRE CRIMPER 8" BLACK OXIDE
MI ITEM #
12327779
MFR #
CTWIREC WIRE CRIMPER,CRESCENT 8"
Mfr description
CTWIREC WIRE CRIMPER,CRESCENT 8"
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$26
.38
/each
Add to Cart
Specifications
Dimensions
Overall Length
8 in
Details
Capacity
0.25 - 16.00mm
Style
Crimping Pliers
Type
Wire Crimping
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items