Overview
Mfr description
80061R GW STUBBY 6IN1 RATCHET MULTIBIT D
Specifications
- TypeMulti-Bit Screwdriver
- Hex Size1/4
- Tip TypeAssorted
- Slotted Size3/16, 1/4
- Screwdriver Size RangeSlotted: 1/4, 3/16, Phillips #1-3
- Phillips Point Size#1 #2 #3 in
- ContentsPhillips®, #1 #2 #3, Slotted, Hex, 3/16 in 1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data