Overview
Mfr description
85067 1"DR MICRO TOR WR 150-750 FT/LB
Specifications
- Drive Size1
- TypeTorque Wrench
- Minimum Torque150.00 ft lbs, 1800.0 in lbs, 237.000 N m
- Maximum Torque700.00 ft lbs, 8400.0 in lbs, 134400.00 in oz, 983.000 N m
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data