Overview
Mfr description
85068 1"DR MICRO TOR WR 200-1000 FT/LB
Specifications
- Drive Size1
- TypeTorque Wrench
- Minimum Torque200.00 ft lbs, 2400.0 in lbs, 305.000 N m
- Maximum Torque200.00 ft lbs, 12000.0 in lbs, 192000.00 in oz, 1322.000 N m
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data