Motion
85082 3/4"DR ETW TORQUE WR. 75-700 FT/LB

Gearwrench
85082 3/4"DR ETW TORQUE WR. 75-700 FT/LB

ELEC TORQ WRNCH W/BATT PK 3/4"DR 100-1000NM
Mi Item #12327846
MFR #85082 3/4"DR ETW TORQUE WR. 75-700 FT/LB
Price$2,590.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85082 3/4"DR ETW TORQUE WR. 75-700 FT/LB

ELEC TORQ WRNCH W/BATT PK 3/4"DR 100-1000NM
Mi Item #12327846
MFR #85082 3/4"DR ETW TORQUE WR. 75-700 FT/LB

Mfr description
85082 3/4"DR ETW TORQUE WR. 75-700 FT/LB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,590.63/each

Specifications

Dimensions

  • Drive Size
    3/4

Details

  • Maximum Torque
    750.00 ft lbs, 9000.0 in lbs, 144000.00 in oz, 1000.000 N m
  • Minimum Torque
    70.00 ft lbs, 840.0 in lbs, 100.000 N m
  • Type
    Torque Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)