Specifications
Dimensions
- Drive Size1
Details
- Maximum Torque1000.00 ft lbs, 12000.0 in lbs, 192000.00 in oz, 1500.000 N m
- Minimum Torque150.00 ft lbs, 1800.0 in lbs, 150.000 N m
- TypeTorque Wrench
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)