Motion
85244-01 3/8DR. 1.4 - 27.2 NM ICH. E-SPE

Gearwrench
85244-01 3/8DR. 1.4 - 27.2 NM ICH. E-SPE

ELEC TQ WRNCH W/ITCHB HD 3/8"DR 1-28NM
MI ITEM #12327864
MFR #85244-01 3/8DR. 1.4 - 27.2 NM ICH. E-SPE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85244-01 3/8DR. 1.4 - 27.2 NM ICH. E-SPE

ELEC TQ WRNCH W/ITCHB HD 3/8"DR 1-28NM
MI ITEM #12327864
MFR #85244-01 3/8DR. 1.4 - 27.2 NM ICH. E-SPE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85244-01 3/8DR. 1.4 - 27.2 NM ICH. E-SPE

Specifications

  • Drive Size
    3/8
  • Type
    Torque Wrench
  • Minimum Torque
    1.00 ft lbs, 12.0 in lbs, 1.000 N m
  • Maximum Torque
    20.00 ft lbs, 240.0 in lbs, 3840.00 in oz, 28.000 N m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought