Overview
Mfr description
86091 PH 2X4 BOLT BITER IMPACT SCRDR
Specifications
- Blade Length4 in
- Overall Length8.50,8.50 in
- Overall Length Range5" and Longer
- Tool TypeStandard Phillips
- Phillips Point Size#2 in
- Handle Material StyleErgonomic
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data