1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
86092 SL 1/4X4 BOLT BITER IMPACT SCRDR
BOLT BITER SLT IMP SCRDRV 8-1/2X1/4X4"
MI ITEM #
12327881
MFR #
86092 SL 1/4X4 BOLT BITER IMPACT SCRDR
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Screwdrivers
Screwdrivers
Gearwrench 86092 SL 1/4X4 BOLT BITER IMPACT SCRDR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
86092 SL 1/4X4 BOLT BITER IMPACT SCRDR
BOLT BITER SLT IMP SCRDRV 8-1/2X1/4X4"
MI ITEM #
12327881
MFR #
86092 SL 1/4X4 BOLT BITER IMPACT SCRDR
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
86092 SL 1/4X4 BOLT BITER IMPACT SCRDR
Specifications
Overall Length
8.50 in
Handle Style
Ergonomic, Tri-Lobed
Blade Width
1/4 in
Overall Length Range
1" - 2.9" in
Tool Type
Standard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought