Motion
86170 8 PC. BOLT BITER NUT DRIVER SET

Gearwrench
86170 8 PC. BOLT BITER NUT DRIVER SET

86170 8 PC. BOLT BITER NUT DRIVER SET
MI ITEM #12327882
MFR #86170 8 PC. BOLT BITER NUT DRIVER SET
Price$146.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86170 8 PC. BOLT BITER NUT DRIVER SET

86170 8 PC. BOLT BITER NUT DRIVER SET
MI ITEM #12327882
MFR #86170 8 PC. BOLT BITER NUT DRIVER SET

Mfr description
86170 8 PC. BOLT BITER NUT DRIVER SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$146.55/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Hex Size Range
    7 - 13 mm, 1/4 - 3/8 in
  • Overall Length
    1/2 in
  • Overall Length Range
    1" - 2.9"

Details

  • Accessory Type
    Nut Driver
  • Bit Type
    Nut Extractor Set
  • Number Of Pieces
    8.000,8.000
  • Tool Type
    Nut Extractor
  • UPC_NO
    099575861703

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)