Specifications
Dimensions
- Drive Size1/4 in
- Hex Size Range7 - 13 mm, 1/4 - 1/2 in
- Overall Length1/2 in
Details
- Accessory TypeNut Driver
- Bit TypeNut Extractor Set
- Number Of Pieces16.000,16.000
- Tool TypeNut Extractor
- UPC_NO099575861710
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)