1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
86174 1/4"DR BOLT BITER NUT DRIVER -7MM
BOLT BITER NUT DRIVER 7MM 1/4"DR
MI ITEM #
12327886
MFR #
86174 1/4"DR BOLT BITER NUT DRIVER -7MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Power Tools
Drills and Drivers
Drill and Screwdriver Accessories
Gearwrench 86174 1/4"DR BOLT BITER NUT DRIVER -7MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
86174 1/4"DR BOLT BITER NUT DRIVER -7MM
BOLT BITER NUT DRIVER 7MM 1/4"DR
MI ITEM #
12327886
MFR #
86174 1/4"DR BOLT BITER NUT DRIVER -7MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
86174 1/4"DR BOLT BITER NUT DRIVER -7MM
Specifications
Overall Length Range
1" - 2.9"
Overall Length
2-1/2 in
Hex Size
7.000 mm
Drive Size
1/4 in
Bit Type
Nut Extractor
Blade Width
0.43 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought