Motion
86175 1/4"DR BOLT BITER NUT DRIVER 7MM

Gearwrench
86175 1/4"DR BOLT BITER NUT DRIVER 7MM

86175 1/4"DR BOLT BITER NUT DRIVER 7MM
MI ITEM #12327887
MFR #86175 1/4"DR BOLT BITER NUT DRIVER 7MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86175 1/4"DR BOLT BITER NUT DRIVER 7MM

86175 1/4"DR BOLT BITER NUT DRIVER 7MM
MI ITEM #12327887
MFR #86175 1/4"DR BOLT BITER NUT DRIVER 7MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86175 1/4"DR BOLT BITER NUT DRIVER 7MM

Specifications

  • Accessory Type
    Nut Driver
  • UPC_NO
    099575861758
  • Overall Length Range
    1" - 2.9"
  • Overall Length
    2-1/2 in
  • Hex Size
    7.000 mm
  • Drive Size
    1/4 in
  • Bit Type
    Nut Extractor
  • Blade Width
    0.43 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought