1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
86183 1/4"DR BOLT BITER NUT DRV 11MM (7/
BOLT BITER NUT DRIVER 11MM 1/4"DR
MI ITEM #
12327895
MFR #
86183 1/4"DR BOLT BITER NUT DRV 11MM (7/
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Power Tools
Drills and Drivers
Drill and Screwdriver Accessories
Gearwrench 86183 1/4"DR BOLT BITER NUT DRV 11MM (7/
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
86183 1/4"DR BOLT BITER NUT DRV 11MM (7/
BOLT BITER NUT DRIVER 11MM 1/4"DR
MI ITEM #
12327895
MFR #
86183 1/4"DR BOLT BITER NUT DRV 11MM (7/
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
86183 1/4"DR BOLT BITER NUT DRV 11MM (7/
Specifications
Overall Length Range
1" - 2.9"
Overall Length
2-1/2 in
Hex Size
11.000 mm
Drive Size
1/4 in
Bit Type
Nut Extractor
Blade Width
0.43 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought