Motion
86187 1/4'DR BOLT BITER NUT DRV -13MM (1

Gearwrench
86187 1/4'DR BOLT BITER NUT DRV -13MM (1

BOLT BITER NUT DRIVER 13MM 1/4"DR
Mi Item #12327899
MFR #86187 1/4'DR BOLT BITER NUT DRV -13MM (1
Price$25.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
86187 1/4'DR BOLT BITER NUT DRV -13MM (1

BOLT BITER NUT DRIVER 13MM 1/4"DR
Mi Item #12327899
MFR #86187 1/4'DR BOLT BITER NUT DRV -13MM (1

Mfr description
86187 1/4'DR BOLT BITER NUT DRV -13MM (1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.35/each

Specifications

Dimensions

  • Blade Width
    0.43 in
  • Drive Size
    1/4 in
  • Hex Size
    13.000 mm
  • Overall Length
    2-1/2 in
  • Overall Length Range
    1" - 2.9"

Details

  • Bit Type
    Nut Extractor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)