Overview
Mfr description
89470 TORQUE WRENCH,ADJ & INTCHG,1-5NM
Specifications
- Drive Size1/4, 3/8, 1/2
- TypeTorque Wrench
- Minimum Torque0.75 ft lbs, 9.0 in lbs, 1.000 N m
- Maximum Torque3.66 ft lbs, 44.0 in lbs, 704.00 in oz, 5.000 N m
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data