Overview
Mfr description
89471 TORQUE WRENCH,ADJ & INTCHG,5-25NM
Specifications
- Drive Size1/4, 3/8, 1/2
- TypeTorque Wrench
- Minimum Torque5.00 ft lbs, 48.0 in lbs, 5.000 N m
- Maximum Torque18.00 ft lbs, 216.0 in lbs, 3456.00 in oz, 25.000 N m
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data