Overview
Mfr description
89472 TORQUE WRENCH,ADJ & INTCHG,20-100N
Specifications
- Drive Size1/4, 3/8, 1/2
- TypeTorque Wrench
- Minimum Torque15.00 ft lbs, 180.0 in lbs, 20.000 N m
- Maximum Torque74.00 ft lbs, 888.0 in lbs, 14208.00 in oz, 100.000 N m
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data