Overview
Mfr description
89474 TORQUE WRENCH,ADJ & INTCHG,68-340N
Specifications
- Drive Size1/4, 3/8, 1/2
- TypeTorque Wrench
- Minimum Torque50.00 ft lbs, 600.0 in lbs, 68.000 N m
- Maximum Torque255.00 ft lbs, 3060.0 in lbs, 48960.00 in oz, 340.000 N m
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data