Overview
Mfr description
T11498 HAMMER HICKORY 16OZ BALL PEIN
Specifications
- Head Weight1 lbs, 16 oz
- Overall Length12-3/4 in
- Handle MaterialWood
- Additional DetailsHickory
- Head Weight Range1 - 2.9 lbs.
- Hammer TypeBall Pein
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data