1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Erem
T622N 622N SIDE CUTTER
4-1/4" OAL, 16 AWG Capacity, Full-Flush Diagonal Cutter 23/64" Jaw Length, Small Oval Head, ESD Cushion Handle
MI ITEM #
12328193
MFR #
T622N 622N SIDE CUTTER
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Nippers
Erem T622N 622N SIDE CUTTER
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Erem
T622N 622N SIDE CUTTER
4-1/4" OAL, 16 AWG Capacity, Full-Flush Diagonal Cutter 23/64" Jaw Length, Small Oval Head, ESD Cushion Handle
MI ITEM #
12328193
MFR #
T622N 622N SIDE CUTTER
Mfr description
T622N 622N SIDE CUTTER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Jaw Length
23/64 in
Overall Length
4-1/4 in
Overall Length Range
Less than 6"
Details
Capacity
16 AWG
Cutter Style
Standard
Handle Material
ESD Cushion
Head Style
Small Oval
PSC Code
5110
Type
Diagonal Cutter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items