Motion
TAD2416HL-U-1800

TRIANGLE ENGINEERING
TAD2416HL-U-1800

Tube Axial Direct Drive Round Fan
MI ITEM #12328525
MFR #TAD2416HL-U-1800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TRIANGLE ENGINEERING
TAD2416HL-U-1800

Tube Axial Direct Drive Round Fan
MI ITEM #12328525
MFR #TAD2416HL-U-1800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TAD2416HL-U-1800 TUBE AXIAL DIRECT DRIVE

Specifications

  • Fan Design
    Tube Axial Direct Drive
  • Maximum Air Flow
    6960 cfm
  • Speed
    6960 cfm
  • Mount Type
    Wall or Ceiling
  • Motor Voltage
    115/230
  • Motor Phase
    1 ph
  • Motor Enclosure Type
    Hazardous Location Motor
  • Duct Shape
    Round
  • Overall Height
    27-1/8 in.
  • Overall Width
    25-7/8 in.
  • Overall Depth
    20 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text