Motion
TAD3615HL-X-900

TRIANGLE ENGINEERING
TAD3615HL-X-900

Tube Axial Direct Drive Round Fan
MI ITEM #12328551
MFR #TAD3615HL-X-900
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TRIANGLE ENGINEERING
TAD3615HL-X-900

Tube Axial Direct Drive Round Fan
MI ITEM #12328551
MFR #TAD3615HL-X-900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TAD3615HL-X-900 TUBE AXIAL DIRECT DRIVE

Specifications

  • Fan Design
    Tube Axial Direct Drive
  • Maximum Air Flow
    12400 cfm
  • Speed
    12400 cfm
  • Mount Type
    Wall or Ceiling
  • Motor Voltage
    230/460
  • Motor Phase
    3 ph
  • Motor Enclosure Type
    Hazardous Location Motor
  • Duct Shape
    Round
  • Overall Height
    40-1/8 in.
  • Overall Width
    38-3/8 in.
  • Overall Depth
    28 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought