Motion
TAD3617T-U-1200

TRIANGLE ENGINEERING
TAD3617T-U-1200

Tube Axial Direct Drive Round Fan
Mi Item #12328556
MFR #TAD3617T-U-1200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TRIANGLE ENGINEERING
TAD3617T-U-1200

Tube Axial Direct Drive Round Fan
Mi Item #12328556
MFR #TAD3617T-U-1200

Mfr description
TAD3617T-U-1200 TUBE AXIAL DIRECT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    28 in.
  • Overall Height
    40-1/8 in.
  • Overall Width
    38-3/8 in.

Details

  • Duct Shape
    Round
  • Fan Design
    Tube Axial Direct Drive
  • Maximum Air Flow
    17800 cfm
  • Motor Enclosure Type
    Totally Enclosed Motor
  • Motor Phase
    1 ph
  • Motor Voltage
    115/230
  • Mount Type
    Wall or Ceiling
  • Speed
    17800 cfm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)