Motion
TAB2413T-U
Tube Axial Belt Drive Round Fan
Mi Item #12328588
MFR #TAB2413T-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube Axial Belt Drive Round Fan
Mi Item #12328588
MFR #TAB2413T-U

Mfr description
TAB2413T-U TUBE AXIAL BELT DRIVE FAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    24 in.
  • Overall Height
    27-1/8 in.
  • Overall Width
    25-7/8 in.

Details

  • Duct Shape
    Round
  • Fan Design
    Tube Axial Belt Drive
  • Maximum Air Flow
    6257 cfm
  • Motor Enclosure Type
    Totally Enclosed Motor
  • Motor Phase
    1 ph
  • Motor Voltage
    115/230
  • Mount Type
    Wall or Ceiling
  • Speed
    6257 cfm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)