Motion
TAB2414HL-U
Tube Axial Belt Drive Round Fan
MI ITEM #12328590
MFR #TAB2414HL-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube Axial Belt Drive Round Fan
MI ITEM #12328590
MFR #TAB2414HL-U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TAB2414HL-U TUBE AXIAL BELT DRIVE FAN

Specifications

  • Fan Design
    Tube Axial Belt Drive
  • Maximum Air Flow
    6995 cfm
  • Speed
    6995 cfm
  • Mount Type
    Wall or Ceiling
  • Motor Voltage
    115/230
  • Motor Phase
    1 ph
  • Motor Enclosure Type
    Hazardous Location Motor
  • Duct Shape
    Round
  • Overall Height
    27-1/8 in.
  • Overall Width
    25-7/8 in.
  • Overall Depth
    24 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought