Motion
TAB2418HL-U
Tube Axial Belt Drive Round Fan
MI ITEM #12328602
MFR #TAB2418HL-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube Axial Belt Drive Round Fan
MI ITEM #12328602
MFR #TAB2418HL-U

Mfr description
TAB2418HL-U TUBE AXIAL BELT DRIVE FAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    24 in.
  • Overall Height
    27-1/8 in.
  • Overall Width
    25-7/8 in.

Details

  • Duct Shape
    Round
  • Fan Design
    Tube Axial Belt Drive
  • Maximum Air Flow
    11459 cfm
  • Motor Enclosure Type
    Hazardous Location Motor
  • Motor Phase
    1 ph
  • Motor Voltage
    115/230
  • Mount Type
    Wall or Ceiling
  • Speed
    11459 cfm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)