Motion
TAB4217HL-X
Tube Axial Belt Drive Round Fan
MI ITEM #12328643
MFR #TAB4217HL-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube Axial Belt Drive Round Fan
MI ITEM #12328643
MFR #TAB4217HL-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TAB4217HL-X TUBE AXIAL BELT DRIVE FAN

Specifications

  • Duct Shape
    Round
  • Fan Design
    Tube Axial Belt Drive
  • Maximum Air Flow
    19398 cfm
  • Motor Enclosure Type
    Totally Enclosed Motor
  • Motor Phase
    3 ph
  • Motor Voltage
    230/460
  • Mount Type
    Wall or Ceiling
  • Overall Depth
    36 in.
  • Overall Height
    46-1/8 in.
  • Overall Width
    44-3/8 in.
  • Speed
    19398 cfm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text