Overview
Mfr description
TAB4818HL-U TUBE AXIAL BELT DRIVE FAN
Specifications
- Fan DesignTube Axial Belt Drive
- Maximum Air Flow34072 cfm
- Speed34072 cfm
- Mount TypeWall or Ceiling
- Motor Voltage115/230
- Motor Phase1 ph
- Motor Enclosure TypeHazardous Location Motor
- Duct ShapeRound
- Overall Height52-1/8 in.
- Overall Width50-3/8 in.
- Overall Depth36 in.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data