Motion
45-34-2104

MILWAUKEE TOOL
45-34-2104

Non-Impact Socket - 1/2 in Drive Size, 1-1/8 in Socket Size, 6 PT, Deep Type
MI ITEM #12329696
MFR #45-34-2104
List Price$29.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
45-34-2104

Non-Impact Socket - 1/2 in Drive Size, 1-1/8 in Socket Size, 6 PT, Deep Type
MI ITEM #12329696
MFR #45-34-2104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.04/each for your price

Overview

Mfr description
45-34-2104 1-1/8" DEEP SOCKET

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    1-1/8 in
  • Socket Points
    6 PT
  • Material
    50BV30 Chrome Vanadium Steel (CR-V)
  • Overall Length
    78 mm
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text