Motion
45-34-2026

MILWAUKEE TOOL
45-34-2026

Non-Impact Socket - 1/2 in Drive Size, 26 mm Socket Size, 6 PT, Standard Type, Chrome Finish
Mi Item #12329701
MFR #45-34-2026
Price$14.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
45-34-2026

Non-Impact Socket - 1/2 in Drive Size, 26 mm Socket Size, 6 PT, Standard Type, Chrome Finish
Mi Item #12329701
MFR #45-34-2026

Mfr description
45-34-2026 26MM SOCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.49/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1.6563 in
  • Socket Size
    26 mm

Details

  • Finish Coating
    Chrome
  • Material
    50BV30 Chrome Vanadium Steel (CR-V)
  • Number Of Pieces
    1
  • Socket Points
    6 PT
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)