1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
45-34-2025
Non-Impact Socket - 1/2 in Drive Size, 25 mm Socket Size, 6 PT, Standard Type, Chrome Finish
MI ITEM #
12329712
MFR #
45-34-2025
Your Price
$14.49
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Non-Impact Sockets
MILWAUKEE TOOL 45-34-2025
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
45-34-2025
Non-Impact Socket - 1/2 in Drive Size, 25 mm Socket Size, 6 PT, Standard Type, Chrome Finish
MI ITEM #
12329712
MFR #
45-34-2025
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$14.49
/each
(List
$16.67
)
Qty
Add to Cart
Overview
Mfr description
45-34-2025 25MM SOCKET
Specifications
Drive Size
1/2 in
Socket Size
25 mm
Socket Points
6 PT
Finish Coating
Chrome
Overall Length
1.3300 in
Number Of Pieces
1
Socket Type
Standard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought