Motion
45-34-2001

MILWAUKEE TOOL
45-34-2001

Non-Impact Socket - 1/2 in Drive Size, 7/16 in Socket Size, 6 PT, Standard Type
MI ITEM #12329718
MFR #45-34-2001
List Price$12.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
45-34-2001

Non-Impact Socket - 1/2 in Drive Size, 7/16 in Socket Size, 6 PT, Standard Type
MI ITEM #12329718
MFR #45-34-2001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.22/each for your price

Overview

Mfr description
45-34-2001 7/16" SOCKET

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    7/16 in
  • Socket Points
    6 PT
  • Material
    50BV30 Chrome Vanadium Steel (CR-V)
  • Overall Length
    1.5000 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought