Specifications
Details
- Additional DetailsThe MILWAUKEE® M18 FUEL™ HAMMERVAC™ 1-1/8” Dedicated Dust Extractor (2915-DE) features an inline design engineered to connect directly to and be powered by the M18 FUEL™ 1-1/8” SDS Plus Rotary Hammer (2915-20). Utilizing the same replaceable certified HEPA filter as other HAMMERVACS™, which filters 99.97% of all particles greater than 0.3µm, means more compatibility on the jobsite. The built-in adjustable depth stop and ruler offer easy and precise adjustments. The dust extractor delivers complete OSHA Table One Compliance when drilling up to 1-1/8” in diameter and 8” in depth. This dust extractor features the Milwaukee AUTOPULSE™ Filter Cleaning Mechanism that automatically cleans the filter after each use, ensuring more effective drilling for longer before needing to empty the dust box. The dust box comes equipped with a vacuum port that allows for suctioning out the dust with a large vacuum or dust extractor (such as the 8960-20) instead of dumping the dust out into a trash receptacle, ensuring minimal exposure.
- Manufacturer Upc Number045242581467
- UPC_NO045242581467
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)