Motion
45-34-2127

MILWAUKEE TOOL
45-34-2127

Non-Impact Socket - 1/2 in Drive Size, 27 mm Socket Size, 6 PT, Deep Type, Chrome Finish
MI ITEM #12329755
MFR #45-34-2127
Your Price$25.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
45-34-2127

Non-Impact Socket - 1/2 in Drive Size, 27 mm Socket Size, 6 PT, Deep Type, Chrome Finish
MI ITEM #12329755
MFR #45-34-2127

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.25/each(List $29.04)

Overview

Mfr description
45-34-2127 27MM DEEP SOCKET

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    27 mm
  • Socket Points
    6 PT
  • Finish Coating
    Chrome
  • Material
    50BV30 Chrome Vanadium Steel (CR-V)
  • Overall Length
    78 mm
  • Number Of Pieces
    1
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought