Overview
Mfr description
45-34-2105 1-3/16" DEEP SOCKET
- FOUR FLAT™ Sides deter rolling
- Wrench-ready FOUR FLAT™ sides
- Stamped Sizes for Better Visibility
- Chrome Finish
- Optimized Geometry to prevent rounding
- 6 Point Socket
- Corrosion Resistant
- Deep Well Depth Socket
- Lifetime Guarantee
Specifications
- Drive Size1/2 in
- Socket Size1-3/16 in
- Socket Points6 PT
- Material50BV30 Chrome Vanadium Steel (CR-V)
- Overall Length1.6600 in
- Socket TypeDeep
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data