1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
45-34-2123
Non-Impact Socket - 1/2 in Drive Size, 23 mm Socket Size, 6 PT, Deep Type
MI ITEM #
12329786
MFR #
45-34-2123
List Price
$27.83
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Non-Impact Sockets
MILWAUKEE TOOL 45-34-2123
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
45-34-2123
Non-Impact Socket - 1/2 in Drive Size, 23 mm Socket Size, 6 PT, Deep Type
MI ITEM #
12329786
MFR #
45-34-2123
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$27.83
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
45-34-2123 23MM DEEP SOCKET
Specifications
Drive Size
1/2 in
Socket Size
23 mm
Socket Points
6 PT
Material
50BV30 Chrome Vanadium Steel (CR-V)
Overall Length
78 mm
Socket Type
Deep
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data