Motion
45-34-8031

MILWAUKEE TOOL
45-34-8031

Non-Impact Socket - 3/8 in Drive Size, 15/16 in Socket Size, 6 PT, Deep Type
Mi Item #12329792
MFR #45-34-8031
Price$12.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
45-34-8031

Non-Impact Socket - 3/8 in Drive Size, 15/16 in Socket Size, 6 PT, Deep Type
Mi Item #12329792
MFR #45-34-8031

Mfr description
45-34-8031 15/16" DEEP SOCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.58/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    63 mm
  • Socket Size
    15/16 in

Details

  • Material
    50BV30 Chrome Vanadium Steel (CR-V)
  • Socket Points
    6 PT
  • Socket Type
    Deep
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)