Specifications
Details
- Features & Benefits• Universal Fit OPEN-LOK™ Anchor For Quick Blade Changes • Titanium Enhanced Bi-Metal For up to 15X Longer Life vs High Carbon Steel Blades • PRO-CURVE Japanese Tooth For Greater Control and Fast, Clean Cuts in Hardwood • High Carbon Steel Aggressive Teeth For Fast Cuts In Wood and Other Soft Materials • Cut-Away Blade Body Shape For Fast Plunge Cuts • Long Lasting Laser Etching For Clear and Easy Blade Identification • Raised OPEN-LOK™ Anchor For Flush Cutting • Protective Black Oxide Coating • OMT Bi-Metal Blades Ideal For Wood & Nails • Triple Ground Japanese Teeth, Flame Hardened For Fast, Clean Cuts in Hardwood • High Carbon Steel For Cuts in Clean Wood, Drywall, & PVC • Made In USA with global materials • Includes: (2) 1-3/8" Titanium Enhanced Bi-Metal Multi-Material Blades, (1) 1-3/8" PRO-CURVE Japanese Tooth Hardwood Blade, (2) 1-3/8" HCS Wood Blades
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)