Specifications
Dimensions
- Drive Size1/2 in
- Overall Length1.9063 in
- Socket Size1-1/2 in
Details
- Material50BV30 Chrome Vanadium Steel (CR-V)
- Socket Points6 PT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)