Motion
45-34-8022

MILWAUKEE TOOL
45-34-8022

45-34-8022 Milwaukee - Non-Impact Socket - 3/8 in Drive Size, 22 mm Socket Size, 6 PT, Standard Type
MI ITEM #12329813
MFR #45-34-8022
List Price$10.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
45-34-8022

45-34-8022 Milwaukee - Non-Impact Socket - 3/8 in Drive Size, 22 mm Socket Size, 6 PT, Standard Type
MI ITEM #12329813
MFR #45-34-8022

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.76/each for your price

Overview

Mfr description
45-34-8022 22MM SOCKET
  • FOUR FLAT™ Sides deter rolling
  • Wrench-ready FOUR FLAT™ sides
  • Stamped Sizes for Better Visibility
  • Chrome Finish
  • Optimized Geometry to prevent rounding
  • 6 Point Socket
  • Corrosion Resistant
  • Standard Depth Socket
  • Lifetime Guarantee

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    22 mm
  • Socket Points
    6 PT
  • Material
    50BV30 Chrome Vanadium Steel (CR-V)
  • Overall Length
    1.1875 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought